GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1641927| Mfr #: MVT400/VBU

$49.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641927 Mfr #: MVT400/VBU
Watts: 400Standards: Meets 2012 Lighting Legislation Energy
Shatter-Resistant: NoItem: HID Lamp
Bulb Technology: Metal HalideBulb Type: High Output
Lumens: 41, 000Bulb Designation: MVT400/VBU
Light Bulb Dia.: 4-5/8"ANSI Code: M59
Light Appearance: 4000 to 4999K, Cool WhiteBulb Shape: ED37
Max. Overall Bulb Length: 11-1/2"Bulb Operating Position: Vertical +/-15 Degrees
Bulb Base Type: Mogul Screw (E39)Bulb Color Temp.: 4000K
For Enclosed Fixtures: YesColor Rendering Index: 65
Average Bulb Life: 20, 000 hr.Country of Origin (subject to change): United States

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED37, Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 4000K, Lumens 41, 000, Max. Overall Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVT400/VBU, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 20, 000 hr., ANSI Code M59, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews