KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 175W, PAR38 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1618145| Mfr #: MVR175/PAR38/FL/1

$92.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Universal
Bulb Beam Angle: 50 Degrees
ANSI Code: M57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618145 Mfr #: MVR175/PAR38/FL/1
Bulb Operating Position: UniversalBulb Beam Angle: 50 Degrees
ANSI Code: M57Color Rendering Index: 65
Lumens: 12,000Shatter-Resistant: No
Light Distribution: FloodItem: HID Lamp
Bulb Type: High OutputBulb Shape: PAR38
Watts: 175Light Appearance: 3000 to 3999K, Warm White
Light Bulb Dia.: 4-3/4"Average Bulb Life: 7500 hr.
Bulb Base Type: Medium Screw (E26)Bulb Finish: Clear
For Enclosed Fixtures: YesMax. Overall Bulb Length: 5-9/16"
Bulb Technology: Metal HalideBulb Designation: MVR175/PAR38/FL/1
Bulb Color Temp.: 3800KStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape PAR38, Bulb Base Type Medium Screw (E26), 175 Watts, Bulb Color Temp. 3800K, Lumens 12,000, Max. Overall Bulb Length 5-9/16 In., Shatter-Resistant No, Bulb Designation MVR175/PAR38/FL/1, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Light Distribution Flood, Color Rendering Index 65, Light Bulb Dia. 4-3/4 In., Bulb Finish Clear, Bulb Beam Angle 50 Degrees , Average Bulb Life 7500 hr., Bulb Operating Position Universal, ANSI Code M57

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews