20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

GE LIGHTING 1000W, PAR64 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1325502| Mfr #: SPL1000/PAR64/840/G38

$354.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325502 Mfr #: SPL1000/PAR64/840/G38
Watts: 1000Standards: Meets 2012 Lighting Legislation Energy
Shatter-Resistant: NoItem: HID Lamp
For Enclosed Fixtures: YesBulb Technology: Metal Halide
Bulb Type: High OutputLight Bulb Dia.: 8"
Color Rendering Index: 80Average Bulb Life: 3500 hr.
Lumens: 63, 000Light Distribution: Spot
Bulb Designation: SPL1000/PAR64/840/G38Light Appearance: 4000 to 4999K, Cool White
Max. Overall Bulb Length: 6-7/8"Bulb Shape: PAR64
Bulb Operating Position: UniversalBulb Base Type: Mogul Bi-Post (G38)
Bulb Beam Angle: 6 DegreesBulb Color Temp.: 4000K
Country of Origin (subject to change): Hungary

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape PAR64, Base Type Mogul Bi-Post (G38), 1000 Watts, Bulb Color Temp. 4000K, Lumens 63,000, Max. Overall Length 6-7/8 In., Shatter-Resistant No, Bulb Designation SPL1000/PAR64/840/G38, HID, Color Rendering Index 80, Light Bulb Dia. 8 In., Bulb Finish Clear, Bulb Beam Angle 6 Degrees , Average Bulb Life 3500 hr., Meets 2012 Lighting Legislation Energy

Product Reviews