KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 1000W, PAR64 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0341591| Mfr #: SPL1000/PAR64/840/HR/G38

$270.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bulb Designation: SPL1000/PAR64/840/HR/G38
ANSI Code: 99-1422
For Enclosed Fixtures: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341591 Mfr #: SPL1000/PAR64/840/HR/G38
Bulb Designation: SPL1000/PAR64/840/HR/G38ANSI Code: 99-1422
For Enclosed Fixtures: YesBulb Color Temp.: 4000K
Light Appearance: 4000 to 4999K, Cool WhiteLumens: 63,000
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 80
Bulb Operating Position: UniversalWatts: 1000
Light Bulb Dia.: 8"Bulb Beam Angle: 6 Degrees
Bulb Base Type: Mogul Bi-Post (G38)Max. Overall Bulb Length: 6-7/8"
Bulb Finish: ClearShatter-Resistant: No
Average Bulb Life: 3500 hr.Bulb Type: High Output
Bulb Shape: PAR64Item: HID Lamp
Bulb Technology: Metal HalideCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape PAR64, Base Type Mogul Bi-Post (G38), 1000 Watts, Bulb Color Temp. 4000K, Lumens 63,000, Max. Overall Length 6-7/8 In., Shatter-Resistant No, Bulb Designation SPL1000/PAR64/840/HR/G38, Metal Halide, Color Rendering Index 80, Light Bulb Dia. 8 In., Bulb Finish Clear, Bulb Beam Angle 6 Degrees , Average Bulb Life 3500 hr., ANSI Code 99-1422, Meets 2012 Lighting Legislation Energy

Reviews