GE LIGHTING 70W, T6 Metal Halide HID Light Bulb

GE LIGHTING |Zoro #: G0753742|Mfr #: ARC70/TD/742/R7S

$187.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753742 Mfr #: ARC70/TD/742/R7S
Watts: 70Shatter-Resistant: No
Item: HID LampFor Enclosed Fixtures: Yes
Bulb Technology: Metal HalideBulb Type: High Output
Bulb Designation: ARC70/TD/742/R7SBulb Shape: T6
Light Appearance: 4000 to 4999K, Cool WhiteMax. Overall Bulb Length: 4-11/16"
Bulb Operating Position: UniversalBulb Base Type: Recessed Single Contact (R7s)
Bulb Color Temp.: 4300KColor Rendering Index: 75
Average Bulb Life: 6000 hr.Standards: Meets 2012 Lighting Legislation Energy
Lumens: 6000Country of Origin (subject to change): Hungary

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape T6, Base Type Recessed Single Contact (R7s), 70 Watts, Bulb Color Temp. 4300K, Lumens 6000, Max. Overall Length 4-11/16 In., Shatter-Resistant No, Bulb Designation ARC70/TD/742/R7S, Metal Halide, Color Rendering Index 75, Average Bulb Life 6000 hr., Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews