GE LIGHTING 150W, T7 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0885202| Mfr #: ARC150/TD/742/R7S

$69.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 6000 hr.
Bulb Operating Position: Horizontal +/-45 Degrees
Bulb Designation: ARC150/TD/742/R7S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885202 Mfr #: ARC150/TD/742/R7S
Average Bulb Life: 6000 hr.Bulb Operating Position: Horizontal +/-45 Degrees
Bulb Designation: ARC150/TD/742/R7SANSI Code: M81
Color Rendering Index: 75Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 2-3/4"Item: HID Lamp
Bulb Technology: Metal HalideBulb Color Temp.: 4200K
Bulb Type: High OutputBulb Shape: T7
Watts: 150Light Appearance: 4000 to 4999K, Cool White
Bulb Base Type: Rx7sStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape T7, Base Type Rx7s, 150 Watts, Bulb Color Temp. 4200K, Max. Overall Length 2-3/4 In., Shatter-Resistant No, Bulb Designation ARC150/TD/742/R7S, Metal Halide, Color Rendering Index 75, Bulb Finish Clear, Average Bulb Life 6000 hr., ANSI Code M81, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews