Receptacle Hook Box

GE LIGHTING| Zoro #: G0709064| Mfr #: RHBTF353

$84.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709064 Mfr #: RHBTF353
Item: HID Fixture AccessoriesDescription/Special Features: Die-Cast Aluminum, 480 Volt Max., Make/Break Quick Connection/Non-Thru Feed
Height (In.): 6Type: Receptacle Hook Box
Width (In.): 3Length (In.): 6.5
Country of Origin (subject to change): Mexico

Product Description

Receptacle Hook Box, For Use With G3184063 Power Hook Plug, Volts 480 Max, Plug Type Make/Break Quick Connection/Thru Feed, Mounting 3/4 In Rigid Pendant or Surface Mount, Housing Material Die Cast Aluminum, Length 6 1/2 In, Width 6 In, Depth 3 In, Capacity 10 Amp

Product Reviews

Save 15%. Sign up for Z-mail.