KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Chain, Steel Chain, Optical

GE LIGHTING| Zoro #: G2311127| Mfr #: SFC-O353

$34.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: S-Hook and Snap on Each End
Item: HID Fixture Accessories
Type: HID Fixture Safety Chain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311127 Mfr #: SFC-O353
Includes: S-Hook and Snap on Each EndItem: HID Fixture Accessories
Type: HID Fixture Safety ChainDescription/Special Features: Steel #2 Chain, Electrogalvanized Finish
For Use With: OpticalCountry of Origin (subject to change): Mexico

Description

HID Fixture Accessories, HID Fixture Safety Chain, For Use With Optical, Steel #2 Chain, Electrogalvanized Finish, Includes S-Hook and Snap on Each End

Reviews