HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 11W, A17 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1624341| Mfr #: FLE11/2/A17/D/CD

$7.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Bulb Primary Application: Ceiling Fans
Wattage Equivalency: 40W INC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624341 Mfr #: FLE11/2/A17/D/CD
Average Bulb Life: 10,000 hr.Bulb Primary Application: Ceiling Fans
Wattage Equivalency: 40W INCBulb Designation: FLE11/2/A17/D
Bulb Type: StandardItem: Screw-In CFL
Color Rendering Index: 82Voltage: 120
Dimmable: NoBulb Min. Starting Temp.: 5 Degrees F
Bulb Color Temp.: 6500KBulb Shape: A17
Max. Overall Bulb Length: 4-7/16"Light Appearance: 5000K and Above, Daylight
Shatter-Resistant: NoLumens: 460
Watts: 11.0Bulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyBulb Technology: Fluorescent
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape A17, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 4-7/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 460, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE11/2/A17/D, Bulb Min. Starting Temp. 5 Degrees F

Reviews