GE LIGHTING 15W, R30 Screw-In Fluorescent Light Bulb

GE LIGHTING |Zoro #: G0736206|Mfr #: FLE15/2/R30/DV/827

$21.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736206 Mfr #: FLE15/2/R30/DV/827
Watts: 15.0Bulb Designation: FLE15/2/DV/R30
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 120
Bulb Color Temp.: 2700KBulb Min. Starting Temp.: 5 Degrees F
Average Bulb Life: 6000 hr.Dimmable: Yes
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 5-5/8"
Shatter-Resistant: NoItem: Screw-In CFL
Bulb Base Type: Medium Screw (E26)Color Rendering Index: 82
Bulb Technology: FluorescentLumens: 720
Bulb Shape: R30Light Appearance: 2700 to 2999K, Soft White
Bulb Type: ReflectorBulb Start Type: Program
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable Yes, Incandescent Equivalent Wattage 60, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R30, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 720, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 6000 hr., Color Rendering Index 82, Bulb Designation FLE15/2/DV/R30, Bulb Start Type Program, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews

Save 15% when you sign up for Z-mail.