GE LIGHTING 20W, T19 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1993485| Mfr #: FLE20/2/T19/XL

$15.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 1100
Bulb Shape: T19
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993485 Mfr #: FLE20/2/T19/XL
Lumens: 1100Bulb Shape: T19
Bulb Min. Starting Temp.: 5 Degrees FColor Rendering Index: 82
Item: Screw-In CFLBulb Base Type: Medium Screw (E26)
Shatter-Resistant: NoBulb Primary Application: General Purpose
Bulb Type: StandardBulb Technology: Fluorescent
Bulb Designation: FLE20/2/T19/XLDimmable: No
Standards: Meets 2012 Lighting Legislation EnergyWattage Equivalency: 75W INC
Light Appearance: 2700 to 2999K, Soft WhiteAverage Bulb Life: 10,000 hr.
Max. Overall Bulb Length: 5-3/8"Bulb Color Temp.: 2700K
Voltage: 120Watts: 20
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 75W INC, 20 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T19, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1100, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE20/2/T19/XL, Bulb Min. Starting Temp. 5 Degrees F

Reviews