SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 11W, G25 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1060306| Mfr #: FLE11/2/G25/XL

$8.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: FluorescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060306 Mfr #: FLE11/2/G25/XL
Voltage: 120Bulb Technology: Fluorescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Decorative
Average Bulb Life: 10,000 hr.Bulb Color Temp.: 2700K
Bulb Designation: FLE11/2/G25/XLBulb Shape: G25
Lumens: 500Item: Screw-In CFL
Watts: 11.0Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Wattage Equivalency: 40W INCBulb Primary Application: General Purpose
Max. Overall Bulb Length: 4-1/4"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: No
Bulb Min. Starting Temp.: 5 Degrees FCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape G25, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 500, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE11/2/G25/XL, Bulb Min. Starting Temp. 5 Degrees F

Reviews