PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 11W, G25 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1782593| Mfr #: FLE11/2/G25XL/CD

$10.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-13/16"Bulb Type: DecorativeBulb Color Temp.: 2700K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782593 Mfr #: FLE11/2/G25XL/CD
Max. Overall Bulb Length: 4-13/16"Bulb Type: Decorative
Bulb Color Temp.: 2700KBulb Shape: G25
Watts: 11.0Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: Meets 2012 Lighting Legislation Energy, UL Listed, cUL ListedBulb Min. Starting Temp.: 5 Degrees F
Voltage: 120Bulb Technology: Fluorescent
Green Certification or Other Recognition: ENERGY STARLight Appearance: 2700 to 2999K, Soft White
Average Bulb Life: 10,000 hr.Item: Screw-In CFL
Lumens: 500Bulb Designation: FLE11/2/G25XL/CD
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Wattage Equivalency: 40W INCBulb Primary Application: General Purpose
Shatter-Resistant: NoDimmable: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape G25, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 500, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE11/2/G25XL/CD, Bulb Min. Starting Temp. 5 Degrees F

Reviews