GE LIGHTING 10W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1643774| Mfr #: FLE10HT3/2/XL827

$9.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1643774 Mfr #: FLE10HT3/2/XL827
Voltage: 120Light Appearance: 2700 to 2999K, Soft White
Watts: 10.0Standards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 2700KBulb Primary Application: General Purpose
Wattage Equivalency: 40W INCBulb Type: Standard
Average Bulb Life: 12, 000 hr.Bulb Min. Starting Temp.: 5 Degrees F
Bulb Base Type: Medium Screw (E26)Color Rendering Index: 82
Bulb Technology: FluorescentDimmable: No
Green Certification or Other Recognition: ENERGY STAR RatedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Screw-In CFLShatter-Resistant: No
Max. Overall Bulb Length: 4-7/16"Lumens: 550
Bulb Designation: FLE10HT3/2/XL/827Bulb Shape: T3
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 10.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-7/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 550, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation FLE10HT3/2/XL/827, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews