Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE LIGHTING 15W, G25 Screw-In Fluorescent Light Bulb

  • Zoro #: G0493927
  • Mfr #: FLE15/2/G25XL

$12.53

  • Light Appearance: 2700 to 2999K, Soft White
  • Lumens: 825
  • Bulb Shape: G25
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #FLE15/2/G25XL Specifications

  • Zoro #: G0493927
  • Mfr #: FLE15/2/G25XL
Light Appearance: 2700 to 2999K, Soft White Lumens: 825
Bulb Shape: G25 Wattage Equivalency: 60W INC
Item: Screw-In CFL Bulb Color Temp.: 2700K
Bulb Base Type: Medium Screw (E26) Average Bulb Life: 10,000 hr.
Voltage: 120 Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Designation: FLE15/2/G25XL Color Rendering Index: 82.0
Standards: Meets 2012 Lighting Legislation Energy Shatter-Resistant: No
Green Certification or Other Recognition: ENERGY STAR Bulb Min. Starting Temp.: 5 Degrees F
Bulb Technology: Fluorescent Bulb Primary Application: General Purpose
Lighting Technology: Fluorescent Watts: 15.0
Bulb Type: Decorative Max. Overall Bulb Length: 4-5/8"
Max Overall Bulb Length: 4-5/8" Dimmable: No
Bulb Minimum Starting Temperature: 5 Degrees F Color Temperature: 2700K
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape G25, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 825, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82.0, Bulb Designation FLE15/2/G25XL, Bulb Min. Starting Temp. 5 Degrees F

Reviews of Ge Lighting #FLE15/2/G25XL