GE LIGHTING 23W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1646233| Mfr #: FLE23HT3/2/XL

$8.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646233 Mfr #: FLE23HT3/2/XL
Watts: 23Voltage: 120
Bulb Min. Starting Temp.: 5 Degrees FDimmable: No
Bulb Primary Application: General PurposeGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Screw-In CFLBulb Base Type: Medium Screw (E26)
Color Rendering Index: 82Bulb Technology: Fluorescent
Lumens: 1600Bulb Shape: T3
Shatter-Resistant: NoBulb Type: Standard
Bulb Designation: FLE23HT3/2/XLWattage Equivalency: 90W INC
Light Appearance: 2700 to 2999K, Soft WhiteMax. Overall Bulb Length: 5"
Bulb Color Temp.: 2700KAverage Bulb Life: 12, 000 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 90W INC, 23 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1600, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation FLE23HT3/2/XL, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews