KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 20W, A21 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2421711| Mfr #: FLE20AG21/2RVLCD

$10.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421711 Mfr #: FLE20AG21/2RVLCD
Voltage: 120Average Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: 5 Degrees FBulb Primary Application: General Purpose
Color Rendering Index: 70Lumens: 1050
Shatter-Resistant: NoMax. Overall Bulb Length: 5-1/4"
Item: Screw-In CFLBulb Technology: Fluorescent
Dimmable: NoBulb Designation: FLE20AG21/2RVL
Bulb Color Temp.: 2500KBulb Type: Standard
Bulb Shape: A21Watts: 20
Wattage Equivalency: 75W INCBulb Base Type: Medium Screw (E26)
Light Appearance: 1000 to 2699K, Very Warm WhiteStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 75W INC, 20 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Light Appearance 1000 to 2699K, Very Warm White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1050, Bulb Color Temp. 2500K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 70, Bulb Designation FLE20AG21/2RVL, Bulb Min. Starting Temp. 5 Degrees F

Reviews