SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 26W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2166902| Mfr #: FLE26HT3/2/RVL/CD

$9.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Average Bulb Life: 8000 hr.Bulb Min. Starting Temp.: -10 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166902 Mfr #: FLE26HT3/2/RVL/CD
Voltage: 120Average Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: -10 Degrees FBulb Primary Application: General Purpose
Color Rendering Index: 70Lumens: 1570
Bulb Start Type: InstantShatter-Resistant: No
Max. Overall Bulb Length: 6"Item: Screw-In CFL
Bulb Technology: FluorescentDimmable: No
Bulb Designation: FLE26HT3/2/RVL/CDBulb Color Temp.: 2500K
Bulb Type: StandardBulb Shape: T3
Watts: 26Wattage Equivalency: 100W INC
Bulb Base Type: Medium Screw (E26)Light Appearance: 1000 to 2699K, Very Warm White
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 1000 to 2699K, Very Warm White, Max. Overall Bulb Length 6 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1570, Bulb Color Temp. 2500K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 70, Bulb Designation FLE26HT3/2/RVL/CD, Bulb Start Type Instant, Bulb Min. Starting Temp. -10 Degrees F

Reviews