Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE LIGHTING 14W, TC14 Screw-In Fluorescent Light Bulb

  • Zoro #: G0501523
  • Mfr #: FLE14/2TC16BUGCD

$11.12

  • Average Bulb Life: 10,000 hr.
  • Voltage: 120
  • Bulb Technology: Fluorescent
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #FLE14/2TC16BUGCD Specifications

  • Zoro #: G0501523
  • Mfr #: FLE14/2TC16BUGCD
Average Bulb Life: 10,000 hr. Voltage: 120
Bulb Technology: Fluorescent Lumens: 750
Color Rendering Index: 82.0 Max. Overall Bulb Length: 5"
Lighting Technology: Fluorescent Bulb Primary Application: Bug
Bulb Min. Starting Temp.: 5 Degrees F Bulb Shape: TC14
Bulb Designation: FLE14/2TC16BUGCD Light Appearance: 1000 to 2699K, Very Warm White
Dimmable: No Shatter-Resistant: No
Item: Screw-In CFL Bulb Base Type: Medium Screw (E26)
Bulb Color Temp.: 2500K Wattage Equivalency: 60W INC
Bulb Type: Decorative Max Overall Bulb Length: 5"
Watts: 14.0 Standards: Meets 2012 Lighting Legislation Energy
Bulb Minimum Starting Temperature: 5 Degrees F Color Temperature: 2700K
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combined with energy efficiency and cost savings, fluorescent lighting can last from 10,000 to 50,000 hours, well beyond the rating of 800 to 1,500 hours for a traditional incandescent bulb. Take a look at the features for Ge Lighting Screw-In CFL. Bulb Shape: TC14, Watts: 14.0, Voltage: 120.

Reviews of Ge Lighting #FLE14/2TC16BUGCD