Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

GE LIGHTING 10W, T2 Screw-In Fluorescent Light Bulb

GE LIGHTING | Zoro #: G0923422 | Mfr #: FLE10HT2/2/827

$ 7.01 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Type: Standard
  • Green Certification or Other Recognition: ENERGY STAR
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #FLE10HT2/2/827 Specifications

Zoro #: G0923422 Mfr #: FLE10HT2/2/827
Bulb Base Type: Medium Screw (E26) Bulb Type: Standard
Green Certification or Other Recognition: ENERGY STAR Average Bulb Life: 12,000 hr.
Voltage: 120 Wattage Equivalency: 40W INC
Shatter-Resistant: No Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Light Appearance: 2700 to 2999K, Soft White Bulb Technology: Fluorescent
Color Rendering Index: 82 Bulb Primary Application: General Purpose
Dimmable: No Watts: 10.0
Standards: Meets 2012 Lighting Legislation Energy Max Overall Bulb Length: 3-3/4"
Bulb Color Temp.: 2700K Bulb Shape: T2
Lumens: 580 Item: Screw-In CFL
Bulb Min. Starting Temp.: 5 Degrees F Bulb Designation: FLE10HT2/2/827
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 10.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 3-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 580, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82.0, Bulb Designation FLE10HT2/2/827, Bulb Min. Starting Temp. 5 Degrees F

Reviews