PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 11W, A19 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1615564| Mfr #: FLE11/2/A19/XL

$8.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-1/4"Bulb Type: StandardBulb Color Temp.: 2700K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615564 Mfr #: FLE11/2/A19/XL
Max. Overall Bulb Length: 4-1/4"Bulb Type: Standard
Bulb Color Temp.: 2700KBulb Shape: A19
Watts: 11.0Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: Meets 2012 Lighting Legislation EnergyBulb Min. Starting Temp.: 5 Degrees F
Voltage: 120Bulb Technology: Fluorescent
Green Certification or Other Recognition: ENERGY STARLight Appearance: 2700 to 2999K, Soft White
Average Bulb Life: 10,000 hr.Item: Screw-In CFL
Lumens: 500Bulb Designation: FLE11/2/A19/XL
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Wattage Equivalency: 40W INCBulb Primary Application: General Purpose
Shatter-Resistant: NoDimmable: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 500, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE11/2/A19/XL, Bulb Min. Starting Temp. 5 Degrees F

Reviews