GE LIGHTING 14W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2403651| Mfr #: FLE14HT3/2/827

$3.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2403651 Mfr #: FLE14HT3/2/827
Voltage: 120Lumens: 950
Bulb Shape: T3Light Appearance: 2700 to 2999K, Soft White
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Primary Application: General PurposeWattage Equivalency: 60W INC
Bulb Type: StandardBulb Min. Starting Temp.: 5 Degrees F
Bulb Base Type: Medium Screw (E26)Color Rendering Index: 82
Bulb Technology: FluorescentDimmable: No
Max. Overall Bulb Length: 4-13/16"Green Certification or Other Recognition: ENERGY STAR Rated
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionItem: Screw-In CFL
Shatter-Resistant: NoAverage Bulb Life: 8000 hr.
Watts: 14.0Bulb Designation: FLE14HT3/2/827
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 14.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 950, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation FLE14HT3/2/827, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews