GE LIGHTING 13W, T2 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0704961| Mfr #: FLE13HT2/2/827

$6.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0704961 Mfr #: FLE13HT2/2/827
Voltage: 120Lumens: 870
Bulb Shape: T2Light Appearance: 2700 to 2999K, Soft White
Watts: 13.0Bulb Designation: FLE13/HT2/2/827
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Primary Application: General PurposeWattage Equivalency: 60W INC
Bulb Type: StandardAverage Bulb Life: 12, 000 hr.
Bulb Min. Starting Temp.: 5 Degrees FBulb Base Type: Medium Screw (E26)
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Start Type: RapidDimmable: No
Max. Overall Bulb Length: 3-7/8"Green Certification or Other Recognition: ENERGY STAR Rated
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionItem: Screw-In CFL
Shatter-Resistant: NoCountry of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T2, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 3-7/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 870, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12, 000 hr., Color Rendering Index 82, Bulb Designation FLE13/HT2/2/827, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews