GE LIGHTING 14W, TC16 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2469801| Mfr #: FLE14/2/TC16/SW/CD

$13.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2469801 Mfr #: FLE14/2/TC16/SW/CD
Voltage: 120Lumens: 750
Bulb Shape: TC16Light Appearance: 2700 to 2999K, Soft White
Watts: 14.0Bulb Designation: FLE14/2/TC/16/SWCD
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2700K
Bulb Primary Application: General PurposeWattage Equivalency: 60W INC
Bulb Type: DecorativeAverage Bulb Life: 10, 000 hr.
Bulb Min. Starting Temp.: 5 Degrees FBulb Base Type: Medium Screw (E26)
Color Rendering Index: 82Bulb Technology: Fluorescent
Dimmable: NoMax. Overall Bulb Length: 5"
Green Certification or Other Recognition: ENERGY STAR RatedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Screw-In CFLShatter-Resistant: No
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 14.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape TC16, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 750, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10, 000 hr., Color Rendering Index 82, Bulb Designation FLE14/2/TC/16/SWCD, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews