KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 15W, A19 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0446442| Mfr #: FLE15/2/A19XL

$10.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446442 Mfr #: FLE15/2/A19XL
Voltage: 120Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 5 Degrees FBulb Primary Application: General Purpose
Color Rendering Index: 82Lumens: 825
Shatter-Resistant: NoMax. Overall Bulb Length: 4-5/8"
Item: Screw-In CFLBulb Technology: Fluorescent
Dimmable: NoBulb Designation: FLE15/2/A19XL
Bulb Color Temp.: 2700KBulb Type: Standard
Bulb Shape: A19Watts: 15.0
Wattage Equivalency: 60W INCBulb Base Type: Medium Screw (E26)
Light Appearance: 2700 to 2999K, Soft WhiteStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape A19, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 825, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE15/2/A19XL, Bulb Min. Starting Temp. 5 Degrees F

Reviews