KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 16W, R30 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1641701| Mfr #: FLE16/2/R30XL827

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Bulb Min. Starting Temp.: 5 Degrees F
Color Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641701 Mfr #: FLE16/2/R30XL827
Voltage: 120Bulb Min. Starting Temp.: 5 Degrees F
Color Rendering Index: 82Lumens: 750
Shatter-Resistant: NoBulb Shape: R30
Item: Screw-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: ReflectorWatts: 16.0
Light Appearance: 2700 to 2999K, Soft WhiteWattage Equivalency: 60W INC
Average Bulb Life: 10,000 hr.Bulb Base Type: Medium Screw (E26)
Bulb Start Type: RapidBulb Color Temp.: 2700K
Max. Overall Bulb Length: 5-5/16"Bulb Technology: Fluorescent
Dimmable: NoStandards: Meets 2012 Lighting Legislation Energy
Bulb Primary Application: General PurposeBulb Designation: FLE15/2/R30XL827
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 16.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R30, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-5/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 750, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE15/2/R30XL827, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F

Reviews