Gift buying made easy: Shop Zoro.com Gift Certificates

GE LIGHTING 26W, R40 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1526436| Mfr #: FLE26/2/R40XL827

$8.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526436 Mfr #: FLE26/2/R40XL827
Watts: 26Standards: Meets 2012 Lighting Legislation Energy
Voltage: 120Bulb Color Temp.: 2700K
Bulb Min. Starting Temp.: 5 Degrees FAverage Bulb Life: 10, 000 hr.
Dimmable: NoBulb Primary Application: General Purpose
Item: Screw-In CFLBulb Base Type: Medium Screw (E26)
Color Rendering Index: 82Bulb Technology: Fluorescent
Shatter-Resistant: NoLight Appearance: 2700 to 2999K, Soft White
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionLumens: 1300
Bulb Designation: FLE26/2/R40/XL/827Bulb Shape: R40
Bulb Type: ReflectorMax. Overall Bulb Length: 6-1/2"
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R40, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 1300, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10, 000 hr., Color Rendering Index 82, Bulb Designation FLE26/2/R40/XL/827, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews