GE LIGHTING 42W, Spiral Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2443856| Mfr #: FLE42HLX/2/XL827

$17.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bulb Shape: Spiral
Item: Screw-In CFL
Bulb Designation: FLE42HLX/2/XL827

Technical Specifications

Zoro #: G2443856 Mfr #: FLE42HLX/2/XL827
Color Rendering Index: 82Bulb Color Temp.: 2700K
Bulb Primary Application: General PurposeDimmable: No
Wattage Equivalency: 150W INCShatter-Resistant: No
Bulb Type: StandardLumens: 2700
Watts: 42Standards: Meets 2012 Lighting Legislation Energy
Average Bulb Life: 12, 000 hr.Bulb Shape: Spiral
Max. Overall Bulb Length: 6-7/8"Bulb Designation: FLE42HLX/2/XL827
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Screw (E26)
Item: Screw-In CFLBulb Technology: Fluorescent
Voltage: 120Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 5 Degrees FCountry of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 150W INC, 42 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape Spiral, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-7/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 2700, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation FLE42HLX/2/XL827, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews