BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 9.0W, B10 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0736154| Mfr #: FLE9/2/CAC/827

$9.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-3/8"Bulb Min. Starting Temp.: 5 Degrees FBulb Shape: B10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736154 Mfr #: FLE9/2/CAC/827
Max. Overall Bulb Length: 5-3/8"Bulb Min. Starting Temp.: 5 Degrees F
Bulb Shape: B10Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Shatter-Resistant: NoBulb Type: Decorative
Bulb Designation: FLE9/2/CAC/827Color Rendering Index: 82.0
Watts: 9.0Item: Screw-In CFL
Bulb Color Temp.: 2700KGreen Certification or Other Recognition: ENERGY STAR
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Candelabra Screw (E12)Voltage: 120
Dimmable: NoBulb Technology: Fluorescent
Wattage Equivalency: 40W INCAverage Bulb Life: 6000 hr.
Bulb Primary Application: General PurposeLumens: 430
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 9.0 Watts, Bulb Base Type Candelabra Screw (E12), Bulb Shape B10, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Decorative, Lumens 430, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 6000 hr., Color Rendering Index 82.0, Bulb Designation FLE9/2/CAC/827, Bulb Min. Starting Temp. 5 Degrees F

Reviews