SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 11W, A17 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0976656| Mfr #: FLE11/2/A17/XL/CD

$7.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: FluorescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976656 Mfr #: FLE11/2/A17/XL/CD
Voltage: 120Bulb Technology: Fluorescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Standard
Average Bulb Life: 10,000 hr.Bulb Color Temp.: 2700K
Bulb Designation: FLE11/2/A17/XL/CDBulb Shape: A17
Lumens: 500/450Item: Screw-In CFL
Watts: 11.0Color Rendering Index: 82
Bulb Base Type: Medium Screw (E26)Wattage Equivalency: 45W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 4-7/16"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: NoBulb Min. Starting Temp.: 5 Degrees F
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 45W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape A17, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 4-7/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 500/450, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE11/2/A17/XL/CD, Bulb Min. Starting Temp. 5 Degrees F

Reviews