KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 55W, Spiral Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1065897| Mfr #: FLE55HT5/2/SW/BX

$14.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 3860
Bulb Shape: Spiral
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065897 Mfr #: FLE55HT5/2/SW/BX
Lumens: 3860Bulb Shape: Spiral
Bulb Min. Starting Temp.: 5 Degrees FColor Rendering Index: 82
Item: Screw-In CFLBulb Base Type: Medium Screw (E26)
Shatter-Resistant: NoBulb Primary Application: General Purpose
Bulb Type: StandardBulb Technology: Fluorescent
Bulb Designation: FLE55HT5/2/SW/BXDimmable: No
Standards: Meets 2012 Lighting Legislation EnergyWattage Equivalency: 200W INC
Light Appearance: 2700 to 2999K, Soft WhiteAverage Bulb Life: 8000 hr.
Max. Overall Bulb Length: 8-1/4"Bulb Color Temp.: 2700K
Voltage: 120Watts: 55
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 200W INC, 55 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape Spiral, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 3860, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation FLE55HT5/2/SW/BX, Bulb Min. Starting Temp. 5 Degrees F

Reviews