PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 26W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0352554| Mfr #: FLE26HT3/2/XL827

$8.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/4"Bulb Type: StandardBulb Color Temp.: 2700K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352554 Mfr #: FLE26HT3/2/XL827
Max. Overall Bulb Length: 5-1/4"Bulb Type: Standard
Bulb Color Temp.: 2700KBulb Shape: T3
Watts: 26Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: Meets 2012 Lighting Legislation EnergyBulb Min. Starting Temp.: 5 Degrees F
Voltage: 120Bulb Technology: Fluorescent
Green Certification or Other Recognition: ENERGY STARLight Appearance: 2700 to 2999K, Soft White
Average Bulb Life: 12,000 hr.Item: Screw-In CFL
Lumens: 1700Bulb Designation: FLE26HT3/2/XL/827
Color Rendering Index: 82Bulb Base Type: Medium Screw (E26)
Wattage Equivalency: 100W INCBulb Primary Application: General Purpose
Shatter-Resistant: NoDimmable: No
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1700, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation FLE26HT3/2/XL/827, Bulb Min. Starting Temp. 5 Degrees F

Reviews