GE LIGHTING 20W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1627875| Mfr #: FLE20HT3/2/6S

$4.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1627875 Mfr #: FLE20HT3/2/6S
Voltage: 120Bulb Technology: Fluorescent
Dimmable: NoBulb Designation: FLE20HT3/2/6S
Bulb Base Type: Medium Screw (E26)Item: Screw-In CFL
Bulb Color Temp.: 5000KBulb Shape: T3
Bulb Min. Starting Temp.: 5 Degrees FBulb Start Type: Instant
Color Rendering Index: 82Green Certification or Other Recognition: ENERGY STAR Rated
Bulb Primary Application: General PurposeAverage Bulb Life: 8000 hr.
Wattage Equivalency: 75W INCShatter-Resistant: No
Bulb Type: StandardStandards: Meets 2012 Lighting Legislation Energy
Light Appearance: 5000K and Above, DaylightWatts: 20
Max. Overall Bulb Length: 4-3/4"Lumens: 1200
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 75W INC, 20 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 4-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1200, Bulb Color Temp. 5000K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation FLE20HT3/2/6S, Bulb Start Type Instant, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews