PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

GE LIGHTING 11W, A17 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2202191| Mfr #: FLE11/2/A17CBD/C0

$8.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202191 Mfr #: FLE11/2/A17CBD/C0
Dimmable: NoWatts: 11.0
Bulb Type: StandardShatter-Resistant: No
Bulb Shape: A17Average Bulb Life: 10, 000 hr.
Item: Screw-In CFLStandards: Meets 2012 Lighting Legislation Energy
Bulb Technology: FluorescentBulb Min. Starting Temp.: 5 Degrees F
Color Rendering Index: 82Voltage: 120
Wattage Equivalency: 40W INCLight Appearance: 5000K and Above, Daylight
Max. Overall Bulb Length: 5-3/8"Bulb Base Type: Candelabra Screw (E12)
Bulb Color Temp.: 6500KBulb Primary Application: Ceiling Fans
Lumens: 368Bulb Designation: FLE11/2/A17CBD
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Candelabra Screw (E12), Bulb Shape A17, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 5-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 368, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE11/2/A17CBD, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews