GE LIGHTING 11W, R20 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1505935| Mfr #: FLE11/2/R20/D/CD

$15.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Bulb Type: ReflectorBulb Min. Starting Temp.: 5 Degrees FWattage Equivalency: 40W INC
Save 15%. Sign up for Z-mail.


Zoro #: G1505935 Mfr #: FLE11/2/R20/D/CD
Bulb Type: ReflectorBulb Min. Starting Temp.: 5 Degrees F
Wattage Equivalency: 40W INCStandards: Meets 2012 Lighting Legislation Energy
Shatter-Resistant: NoBulb Base Type: Medium Screw (E26)
Lumens: 370Light Appearance: 5000K and Above, Daylight
Bulb Color Temp.: 6500KAverage Bulb Life: 10,000 hr.
Max. Overall Bulb Length: 4-3/4"Bulb Primary Application: General Purpose
Item: Screw-In CFLBulb Designation: FLE11/2/R20/D
Dimmable: NoWatts: 11.0
Bulb Technology: FluorescentBulb Shape: R20
Voltage: 120Color Rendering Index: 82
Country of Origin (subject to change): China


Screw-In CFL, Dimmable No, Wattage Equivalency 40W INC, 11.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R20, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 4-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 370, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE11/2/R20/D, Bulb Min. Starting Temp. 5 Degrees F