KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 15W, R30 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0490664| Mfr #: FLE15/2/R30/D/CD

$14.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 5 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490664 Mfr #: FLE15/2/R30/D/CD
Voltage: 120Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 5 Degrees FBulb Primary Application: General Purpose
Color Rendering Index: 82Lumens: 650
Shatter-Resistant: NoMax. Overall Bulb Length: 5-1/2"
Item: Screw-In CFLBulb Technology: Fluorescent
Dimmable: NoBulb Designation: FLE15/2/R30/D
Bulb Color Temp.: 6500KBulb Type: Reflector
Bulb Shape: R30Watts: 15.0
Wattage Equivalency: 60W INCBulb Base Type: Medium Screw (E26)
Light Appearance: 5000K and Above, DaylightStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 15.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape R30, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 5-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Reflector, Lumens 650, Bulb Color Temp. 6500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE15/2/R30/D, Bulb Min. Starting Temp. 5 Degrees F

Reviews