Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 13W, T3 Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # FLE13HT3/2/RVL/CD
Zoro # G2396152
This Product is Discontinued
Key Features
- Bulb Shape T3
- Bulb Base Type Medium Screw (E26)
- Light Appearance 1000 to 2699K, Very Warm White
- Wattage Equivalency 60W INC
- Watts 13.0