KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 20W, T2 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1991175| Mfr #: FLE20HT3/2/RVL/CD

$8.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-1/2"
Bulb Technology: Fluorescent
Lumens: 1100/1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1991175 Mfr #: FLE20HT3/2/RVL/CD
Max. Overall Bulb Length: 5-1/2"Bulb Technology: Fluorescent
Lumens: 1100/1200Bulb Designation: FLE20HT3/2/RVL/CD
Bulb Type: StandardStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 2500KColor Rendering Index: 70
Bulb Start Type: InstantWattage Equivalency: 75W INC
Dimmable: NoVoltage: 120
Watts: 20Average Bulb Life: 8000 hr.
Bulb Min. Starting Temp.: -10 Degrees FBulb Base Type: Medium Screw (E26)
Light Appearance: 1000 to 2699K, Very Warm WhiteItem: Screw-In CFL
Shatter-Resistant: NoBulb Shape: T2
Bulb Primary Application: General PurposeCountry of Origin (subject to change): China

Description

Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE20HT3/2/RVL/CD, Start Type Instant, 20 Watts, Incandescent Equivalent (Watts) 75, Base Type Medium Screw (E26), Lamp Shape T2, 120 Voltage, Lamp Tone Reveal(r) Soft White, Color Temp. 2500K, CRI 70, Initial Lumens 1100/1200, Mean Lumens 960, Average Life 8000 hr., Max. Overall Length 5-1/2 In., Min. Starting Temp. -10 Degrees F, Shatter-Resistant No

Reviews