GE LIGHTING 14W, T3 Screw-In Fluorescent Light Bulb, Min. Qty 10

GE LIGHTING| Zoro #: G2150662| Mfr #: FLE14HT3/2/841

$7.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: FLE14HT3/2/841
Bulb Color Temp.: 4100K
Dimmable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150662 Mfr #: FLE14HT3/2/841
Bulb Designation: FLE14HT3/2/841Bulb Color Temp.: 4100K
Dimmable: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 5 Degrees FLight Appearance: 4000 to 4999K, Cool White
Lumens: 950Standards: Meets 2012 Lighting Legislation Energy
Color Rendering Index: 82Watts: 14.0
Bulb Base Type: Medium Screw (E26)Max. Overall Bulb Length: 4-13/16"
Wattage Equivalency: 60W INCShatter-Resistant: No
Voltage: 120Average Bulb Life: 8000 hr.
Bulb Type: StandardBulb Shape: T3
Bulb Primary Application: General PurposeItem: Screw-In CFL
Bulb Technology: FluorescentCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 14.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 4-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 950, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 8000 hr., Color Rendering Index 82, Bulb Designation FLE14HT3/2/841, Bulb Min. Starting Temp. 5 Degrees F

Reviews