GE LIGHTING 13W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1568463| Mfr #: FLE13HT3/2/BL

$11.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568463 Mfr #: FLE13HT3/2/BL
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 120
Dimmable: NoAverage Bulb Life: 8000 hr.
Item: Screw-In CFLBulb Base Type: Medium Screw (E26)
Bulb Technology: FluorescentBulb Type: Standard
Bulb Primary Application: Party LightsShatter-Resistant: No
Watts: 13.0Bulb Designation: FLE13HT3/2/BL
Bulb Shape: T3Wattage Equivalency: 60W INC
Light Appearance: No Rated Color Temp, BlacklightMax. Overall Bulb Length: 4-3/4"
Bulb Min. Starting Temp.: 5 Degrees FCountry of Origin (subject to change): Hungary

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance No Rated Color Temp, Blacklight, Max. Overall Bulb Length 4-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, 120 Voltage, Average Bulb Life 8000 hr., Bulb Designation FLE13HT3/2/BL, Bulb Min. Starting Temp. 5 Degrees F

Product Reviews