GE LIGHTING 13W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1697367| Mfr #: FLE13HT3/2YELLOW

$11.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: FLE13HT3/2/YELLOW
Dimmable: No
Light Appearance: No Rated Color Temp, Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1697367 Mfr #: FLE13HT3/2YELLOW
Bulb Designation: FLE13HT3/2/YELLOWDimmable: No
Light Appearance: No Rated Color Temp, YellowStandards: Meets 2012 Lighting Legislation Energy
Watts: 13.0Bulb Base Type: Medium Screw (E26)
Bulb Min. Starting Temp.: 5 Degrees FMax. Overall Bulb Length: 4-3/4"
Wattage Equivalency: 60W INCShatter-Resistant: No
Voltage: 120Average Bulb Life: 8000 hr.
Bulb Type: StandardBulb Shape: T3
Bulb Primary Application: Party LightsItem: Screw-In CFL
Bulb Technology: FluorescentCountry of Origin (subject to change): China

Description

Screw-In CFL, Dimmable No, Wattage Equivalency 60W INC, 13.0 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance No Rated Color Temp, Yellow, Max. Overall Bulb Length 4-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, 120 Voltage, Average Bulb Life 8000 hr., Bulb Designation FLE13HT3/2/YELLOW, Bulb Min. Starting Temp. 5 Degrees F

Reviews