20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

GE LIGHTING 23W, T3 Screw-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0816812| Mfr #: FLE23HT3/2/6SS 120

$5.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0816812 Mfr #: FLE23HT3/2/6SS 120
Voltage: 120Bulb Technology: Fluorescent
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLight Appearance: 5000K and Above, Daylight
Watts: 23Max. Overall Bulb Length: 5-1/2"
Lumens: 1660Dimmable: No
Bulb Designation: FLE23HT3/2/6SSBulb Base Type: Medium Screw (E26)
Item: Screw-In CFLBulb Color Temp.: 5000K
Bulb Shape: T3Bulb Min. Starting Temp.: 5 Degrees F
Bulb Start Type: RapidColor Rendering Index: 82
Bulb Primary Application: General PurposeAverage Bulb Life: 10, 000 hr.
Wattage Equivalency: 100W INCShatter-Resistant: No
Bulb Type: StandardStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Product Description

Screw-In CFL, Dimmable No, Wattage Equivalency 100W INC, 23 Watts, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 5-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Standard, Lumens 1660, Bulb Color Temp. 5000K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation FLE23HT3/2/6SS, Bulb Start Type Rapid, Bulb Min. Starting Temp. 5 Degrees F