KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shorting Cap, 120-480v

GE LIGHTING| Zoro #: G0599532| Mfr #: SCCL-PECTL003

$14.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: HID Fixture Shorting Cap
Item: HID Fixture Accessories
Voltage: 120-480
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599532 Mfr #: SCCL-PECTL003
Type: HID Fixture Shorting CapItem: HID Fixture Accessories
Voltage: 120-480Description/Special Features: Polycarbonate, 120-480 Volt, NEMA Twist-lock
For Use With: Twist Lock Photo Sensor ReceptacleCountry of Origin (subject to change): Mexico

Description

HID Fixture Shorting Cap, For Use With Twist Lock Photo Sensor Receptacle, Volts 120-480, Plug Type NEMA Twist-Lock, Mounting Twist Lock, Housing Material Polycarbonate, Capacity 1800VA/1000W

Reviews