Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Track, 48 In, For LED Cove Light
  • Zoro #: G0252421
  • Mfr #: LWW1-MT48/0
$6.99
  • Length: 48 in.
  • Item: LED Fixture Track
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
See full product details
Orders over $50 ship free.

Ge Lighting #LWW1-MT48/0 Specifications

  • Zoro #: G0252421
  • Mfr #: LWW1-MT48/0
Length: 48 in. Item: LED Fixture Track
Green Environmental Attribute: RoHS 2011/65/EU Compliant Closeout: Yes
Shop By: Closeout Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LED Fixture Track, Length 48 in.

Reviews of Ge Lighting #LWW1-MT48/0