SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb, Min. Qty 12

GE LIGHTING| Zoro #: G3775195| Mfr #: F32T8/SPX35/U6/ECO

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentBulb Color Temp.: 3500KLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775195 Mfr #: F32T8/SPX35/U6/ECO
Bulb Technology: FluorescentBulb Color Temp.: 3500K
Light Appearance: 3000 to 3999K, Warm WhiteBulb Start Type: Rapid
Bulb Bend Radius: 6"Average Bulb Life: 20,000 hr.
Bulb Type: U-BendItem: U-Shaped Fluorescent Lamp
Bulb Shape: T8Light Bulb Dia.: 1"
Lumens: 2800Bulb Designation: F32T8/SPX*/U/6/ECO
Watts: 32Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Color Rendering Index: 85Bulb Base Type: Medium Bi-Pin (G13)
Max. Overall Bulb Length: 22-1/2"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-1/2 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1 In., 32 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 2800, Average Bulb Life 20,000 hr., Shatter-Resistant No, Light Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 3500K, Color Rendering Index 85, Bulb Start Type Rapid, Bulb Designation F32T8/SPX*/U/6/ECO

Reviews