GE LIGHTING 40W, T12 U-Shaped Fluorescent Light Bulb

GE LIGHTING |Zoro #: G3775721|Mfr #: F40SP30/U/6

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3775721 Mfr #: F40SP30/U/6
Watts: 40Bulb Designation: F40SP*/U/6
Voltage: 100Bulb Color Temp.: 3000K
Bulb Min. Starting Temp.: 50 Degrees FAverage Bulb Life: 14, 000 hr.
ANSI Code: 78901-ANSI-4029-1Max. Overall Bulb Length: 22-1/2"
Bulb Bend Radius: 6"Shatter-Resistant: No
Item: U-Shaped Fluorescent LampLight Bulb Dia.: 1-1/2"
Color Rendering Index: 70Bulb Technology: Fluorescent
Lumens: 3050Bulb Base Type: Medium Bi-Pin (G13)
Bulb Shape: T12Light Appearance: 3000 to 3999K, Warm White
Bulb Type: Linear/Circline/U-BendBulb Start Type: Rapid
Country of Origin (subject to change): United States

Product Description

U-Shaped Fluorescent Lamp, Bulb Shape T12, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-1/2 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1-1/2 In., 40 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 3050, Average Bulb Life 14, 000 hr., Shatter-Resistant No, Bulb Technology Fluorescent, Bulb Type Linear/Circline/U-Bend, Bulb Color Temp. 3000K, Color Rendering Index 70, Bulb Start Type Rapid, 100 Voltage, Bulb Min. Starting Temp. 50 Degrees F

Product Reviews

Save 15% when you sign up for Z-mail.