KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb, Min. Qty 15

GE LIGHTING| Zoro #: G3779325| Mfr #: F31T8/SPX30/U/ECO

$16.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Designation: F31T8SPX*/U/ECO
Bulb Color Temp.: 3000K
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3779325 Mfr #: F31T8/SPX30/U/ECO
Bulb Designation: F31T8SPX*/U/ECOBulb Color Temp.: 3000K
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLight Appearance: 3000 to 3999K, Warm White
Lumens: 2775Standards: Meets 2012 Lighting Legislation Energy
Color Rendering Index: 85Bulb Bend Radius: 1-5/8"
Watts: 31Light Bulb Dia.: 1"
Bulb Base Type: Medium Bi-Pin (G13)Max. Overall Bulb Length: 22-1/2"
Shatter-Resistant: NoAverage Bulb Life: 24,000 hr.
Bulb Type: U-BendBulb Shape: T8
Bulb Start Type: RapidItem: U-Shaped Fluorescent Lamp
Bulb Technology: FluorescentCountry of Origin (subject to change): Mexico

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-1/2 In., Bulb Bend Radius 1-5/8 In., Light Bulb Dia. 1 In., 31 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 2775, Average Bulb Life 24,000 hr., Shatter-Resistant No, Bulb Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 3000K, Color Rendering Index 85, Bulb Start Type Rapid, Bulb Designation F31T8SPX*/U/ECO

Reviews