GE LIGHTING 40W, T12 U-Shaped Fluorescent Light Bulb

GE LIGHTING| Zoro #: G3772903| Mfr #: F40BL/U/3

$15.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3772903 Mfr #: F40BL/U/3
Max. Overall Bulb Length: 22-1/2"Item: U-Shaped Fluorescent Lamp
Bulb Technology: FluorescentShatter-Resistant: No
Bulb Base Type: Medium Bi-Pin (G13)Bulb Type: U-Bend
Bulb Start Type: RapidStandards: Meets 2012 Lighting Legislation Energy
Bulb Min. Starting Temp.: 50 Degrees FLight Bulb Dia.: 1-1/2"
Average Bulb Life: 14, 000 hr.Watts: 40
Voltage: 103Bulb Designation: F40BL/U/3
Bulb Shape: T12Light Appearance: No Rated Color Temp, Blacklight
Bulb Bend Radius: 3"Country of Origin (subject to change): United States

Product Description

U-Shaped Fluorescent Lamp, Bulb Shape T12, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-1/2 In., Bulb Bend Radius 3 In., Light Bulb Dia. 1-1/2 In., 40 Watts, Light Appearance No Rated Color Temp, Blacklight, Average Bulb Life 14, 000 hr., Shatter-Resistant No, Bulb Technology Fluorescent, Bulb Type U-Bend, Bulb Start Type Rapid, 103 Voltage, Bulb Min. Starting Temp. 50 Degrees F, Bulb Designation F40BL/U/3

Product Reviews

Save 15%. Sign up for Z-mail.