DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb, Min. Qty 12

GE LIGHTING| Zoro #: G3775466| Mfr #: F32T8/SPX30/U6/ECO

$20.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 22-1/2"
Bulb Technology: Fluorescent
ANSI Code: 78901-ANSI-4027-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775466 Mfr #: F32T8/SPX30/U6/ECO
Max. Overall Bulb Length: 22-1/2"Bulb Technology: Fluorescent
ANSI Code: 78901-ANSI-4027-1Light Bulb Dia.: 1"
Color Rendering Index: 85Bulb Base Type: Medium Bi-Pin (G13)
Bulb Start Type: RapidVoltage: 137
Watts: 32Average Bulb Life: 20,000 hr.
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Min. Starting Temp.: 50 Degrees F
Bulb Designation: F32T8/SPX*/U/6/ECOBulb Type: U-Bend
Bulb Shape: T8Bulb Bend Radius: 6"
Lumens: 2800Standards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteItem: U-Shaped Fluorescent Lamp
Bulb Color Temp.: 3000KShatter-Resistant: No
Country of Origin (subject to change): China

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Bulb Base Type Medium Bi-Pin (G13), Max. Overall Bulb Length 22-1/2 In., Bulb Bend Radius 6 In., Light Bulb Dia. 1 In., 32 Watts, Light Appearance 3000 to 3999K, Warm White, Lumens 2800, Average Bulb Life 20,000 hr., Shatter-Resistant No, Light Technology Fluorescent, Bulb Type U-Bend, Bulb Color Temp. 3000K, Color Rendering Index 85, Bulb Start Type Rapid, 137 Voltage, Bulb Min. Starting Temp. 50 Degrees F, Bulb Designation F32T8/SPX*/U/6/ECO

Reviews