KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Guard, Enclose HID

GE LIGHTING| Zoro #: G1831076| Mfr #: WGNH-17E353

$54.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: MOUNTING HARDWARE
Item: HID Fixture Accessories
Type: HID Enclosed Wireguard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831076 Mfr #: WGNH-17E353
Includes: MOUNTING HARDWAREItem: HID Fixture Accessories
Type: HID Enclosed WireguardDescription/Special Features: Steel
For Use With: 17 In. Optical Not Requiring Hand HoleCountry of Origin (subject to change): United States

Description

HID Enclosed Wireguard, For Use With 17 In Optical Not Requiring Hand Hole, Comes With Mounting Hardware

Reviews